missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Microflex™ Variable-Speed Pump System
Microflex™ Variable-Speed Pump Systems are easy-to-use low-flow pumps that feature reversible pumping, remote start and stop, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications.
£1640.00
Specifications
Channels | 1 |
---|---|
Description | Microflex™ Compact Single-Channel Pump |
Control Type | Analog |
Display Type | Analog |
Reversible | Yes |
Product Code | Brand | Motor Speed | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Motor Speed | Flow Rate | Price | Quantity & Availability | |||||
17477563
|
Ismatec™
MFLX77122-30 |
1.7 to 10 rpm | 0.002 to 1.65 mL/min. |
£1640.00
1 unit |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
17487563
|
Ismatec™
MFLX77122-32 |
13 to 80 rpm | 0.017 to 11 mL/min. |
£1640.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings
- Separate single-turn speed control and clockwise/off/counter-clockwise switch with green LED power indicator, thus maintaining speed setting when you turn pump on/off or reverse direction
- Reversible permanent magnet DC motor allows fluid purging before or after pumping
- Remote control connections on back of pump includes start/stop pump with a contact closure
- Quick-loading Microflex™ pump head has average fixed occlusion for tubing, no occlusion adjustments required
Specifications
1 | |
Analog | |
Yes | |
4 | |
50/60 Hz |
Microflex™ Compact Single-Channel Pump | |
Analog | |
1 | |
Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Microflex™ Variable-Speed Pump System