missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ Filters Funnel with Supor™ Membrane
Ready-to-use, sterile and individually packaged MicroFunnel filter funnels reduce chances of cross contamination.
£185.00 - £550.00
Product Code | Brand | Product Type | Pore Size | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Pore Size | Capacity (Metric) | Price | Quantity & Availability | |||
17184401
|
Cytiva (formerly Pall Lab)
4803 |
Gridded Filtering Funnel | 0.2 μm | 100 mL |
£550.00
Pack of 50 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
17114411
|
Cytiva (formerly Pall Lab)
4806 |
Filtering Funnel | 0.2 μm | 100 mL |
£305.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
17184421
|
Cytiva (formerly Pall Lab)
4852 |
Gridded Filtering Funnel | 0.45 μm | 100 mL |
£263.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
17114421
|
Cytiva (formerly Pall Lab)
4818 |
Gridded Filtering Funnel | 0.2 μm | 300 mL |
£185.00
Pack of 20 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
17134421
|
Cytiva (formerly Pall Lab)
4828 |
Gridded Filtering Funnel | 0.45 μm | 300 mL |
£185.00
Pack of 20 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
- Easy squeeze removal of funnel to access membrane – no twisting means less RSI and membrane tearing
- Proven membrane performance
- For research use only
Specifications
Sterile | |
Supor (PES) |