missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (formerly Pall Lab) MicroFunnel™ Plus Filter Funnels for Microbiology Quality Control

Performs as both a sample container and filter funnel. No need to transfer the sample from cup to disposable funnel and risk introducing contamination.

Brand:  Cytiva (formerly Pall Lab) 4844

Additional Details : Weight : 2.51750kg

 View more versions of this product

Product Code. 17154861

  • £466.00 / Pack of 50
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Filter-vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
  • Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
  • Attaches directly to a standard laboratory manifold or use with adapter and stopper.
  • Volume graduations are clearly marked for ease in measuring your sample volume.
  • Individually bagged and labeled for contamination control and lot traceability.
  • MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
  • Designed for use with the Sentino™ Peristaltic Pump (17194251) and Microbiology Manifold (17104441).

Available in the following membrane types:

Supor Membrane

  • Polyethersulfone material
  • Designed to allow sampling of hot water up to 90°C

GN-6 Metricel Membrane

  • Mixed cellulose ester material
  • Available in black or white
Specifications

Specifications

100 mL
White
47 mm
0.45 μm
13.46 cm2
Supor (Polyethersulfone) Membrane
Individually Bagged
Aseptic Port (AP), Black Grid Lines
50/Pk.
Sterile, Gridded
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers