missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ Plus Filter Funnels for Microbiology Quality Control
Performs as both a sample container and filter funnel. No need to transfer the sample from cup to disposable funnel and risk introducing contamination.
£204.00 - £782.26
Specifications
Color | White |
---|---|
Description | Individually Bagged |
Diameter (Metric) Filter | 47 mm |
Filtration Area | 13.46 cm2 |
Product Type | Sterile, Gridded |
Product Code | Brand | Pore Size | Capacity (Metric) | Material | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Capacity (Metric) | Material | Includes | Price | Quantity & Availability | ||
17184411
|
Cytiva (formerly Pall Lab)
4814 |
0.45 μm | 300 mL | Supor (Polyethersulfone) Membrane | Black Grid Lines |
£244.00
Pack of 20 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
17124421
|
Cytiva (formerly Pall Lab)
4823 |
0.45 μm | 100 mL | Supor (Polyethersulfone) Membrane | Black Grid Lines |
£412.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
17144411
|
Cytiva (formerly Pall Lab)
4809 |
0.2 μm | 100 mL | Supor (Polyethersulfone) Membrane | Black Grid Lines |
£519.00
Pack of 50 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17124411
|
Cytiva (formerly Pall Lab)
4807 |
0.45 μm | 100 mL | GN-6 Metricel Membrane Mixed Cellulose Ester | Black Grid Lines |
£782.26
Pack of 50 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
17154861
|
Cytiva (formerly Pall Lab)
4844 |
0.45 μm | 100 mL | Supor (Polyethersulfone) Membrane | Aseptic Port (AP), Black Grid Lines |
£466.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
17144421
|
Cytiva (formerly Pall Lab)
4829 |
0.45 μm | 300 mL | GN-6 Metricel Membrane Mixed Cellulose Ester | Black Grid Lines |
£204.00
Pack of 20 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||
17104431
|
Cytiva (formerly Pall Lab)
4857 |
0.2 μm | 300 mL | Supor (Polyethersulfone) Membrane | Black Grid Lines |
£219.00
Pack of 20 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||
17134411
|
Cytiva (formerly Pall Lab)
4808 |
0.45 μm | 100 mL | Metricel Black Membrane Modified Polyethersulfone | White Grid Lines |
£423.00
Pack of 50 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||
17154421
|
Cytiva (formerly Pall Lab)
4843 |
0.2 μm | 100 mL | Supor (Polyethersulfone) Membrane | Aseptic Port (AP), Black Grid Lines |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Filter-vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
- Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
- Attaches directly to a standard laboratory manifold or use with adapter and stopper.
- Volume graduations are clearly marked for ease in measuring your sample volume.
- Individually bagged and labeled for contamination control and lot traceability.
- MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
- Designed for use with the Sentino™ Peristaltic Pump (17194251) and Microbiology Manifold (17104441).
Available in the following membrane types:
Supor Membrane
- Polyethersulfone material
- Designed to allow sampling of hot water up to 90°C
GN-6 Metricel Membrane
- Mixed cellulose ester material
- Available in black or white
Specifications
White | |
47 mm | |
Sterile, Gridded |
Individually Bagged | |
13.46 cm2 |