missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ ST Filters Funnel with GN-6 Membrane
Microfunnel ST filter funnels are available in gamma-irradiated, double-bagged packaging saving valuable time during entry into cleanrooms and hoods.
£266.00 - £446.00
Specifications
Pore Size | 0.45 μm |
---|---|
Sterility | Sterile |
Product Type | Filtering Funnel |
Material (Membrane) | GN-6 Metricel Mixed Cellulose Ester |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17164411
|
Cytiva (formerly Pall Lab)
4811 |
100 mL |
£446.00
Pack of 40 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17174411
|
Cytiva (formerly Pall Lab)
4812 |
300 mL |
£266.00
Pack of 20 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- For research use only
Specifications
0.45 μm | |
Sterile | |
Filtering Funnel | |
GN-6 Metricel Mixed Cellulose Ester |