missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Comfort Coveralls with Hood
Designed to allow water vapor (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals. Filter 100% of particulates down to 0.01 microns in size.
£332.00
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Polyethylene Laminate |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15506534
|
Ansell
WH20B-00129-02 |
Small |
£332.00
Pack of 40 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||||||
15516534
|
Ansell
WH20B-00129-03 |
Medium |
£332.00
Pack of 40 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||||
15526534
|
Ansell
WH20B-00129-04 |
Large |
£332.00
Pack of 40 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||||
15536534
|
Ansell
WH20B-00129-05 |
X-Large |
£332.00
Pack of 40 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||||
15546534
|
Ansell
WH20B-00129-06 |
2X-Large |
£332.00
Pack of 40 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
15556534
|
Ansell
WH20B-00129-07 |
3X-Large |
£332.00
Pack of 40 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
Description
- Coverall with 3-piece elasticated hood
- Elasticated wrists, finger loops, waist and ankles
- 2-way front zipper with resealable storm flap
- Microporous polyethylene laminate fabric with breathable SMS back panel
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Anti-static according to EN 1149-5
Specifications
General Purpose Coveralls | |
Microporous Polyethylene Laminate | |
Single-use | |
Elastic | |
Hooded | |
Front Zipper with Storm Flap | |
Non-sterile | |
EN ISO 13982-1, EN13034, EN1073-2, EN1149-5 | |
None |
Unisex | |
White | |
Elastic | |
Thumb Loop | |
3-panel, Elastic | |
Bound | |
Breathable SMS | |
WH20-B-00-129 | |
Includes Hood, Fingerloops |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Microgard™ 2000 Comfort Coveralls with Hood