missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm ScrewTin Autosampler Vial Caps with PTFE/Silicone Septa
Available in multiple colors and package sizes.
Brand: DWK Life Sciences 09-0030NT
98.80 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 0.31000kg
Specifications
Natural | |
No | |
100 | |
Screw Cap | |
9 mm Autosampler Vials - MicroLiter |
Polypropylene | |
PTFE, Silicone | |
MicroLiter | |
9 mm |