missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm ScrewTin Autosampler Vial Caps with PTFE/Silicone Septa
Available in multiple colors and package sizes.
£104.00
Specifications
Material | Polypropylene |
---|---|
Septum | PTFE, Silicone |
No. per Pack | 100 |
Product Line | MicroLiter |
Type | Screw Cap |
Specifications
Polypropylene | |
100 | |
Screw Cap | |
9 mm Autosampler Vials - MicroLiter |
PTFE, Silicone | |
MicroLiter | |
9 mm |