Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
Brand: DWK Life Sciences 09-1200
47.88 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 0.40000kg
Includes: Vials only. (Caps are sold separately.)
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.Specifications
Clear | |
Borosilicate Glass (Type 1) | |
Untreated | |
MicroLiter | |
9 mm | |
9 mm Screw Thread Caps - MicroLiter |
12 mm | |
2 mL | |
100 | |
32 mm | |
Yes |