missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
£50.40
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass (Type 1) |
Material (Coating) | Untreated |
No. per Pack | 100 |
Product Line | MicroLiter |
Includes: Vials only. (Caps are sold separately.)
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.Specifications
12 mm | |
Untreated | |
MicroLiter | |
9 mm |
Borosilicate Glass (Type 1) | |
100 | |
32 mm |