Learn More
Micronova™ MicroMop™ Adapters
These lightweight and durable, plastic string mop adapters work with a range of string mops and are available with the choice between a stainless steel handle attachment or an included plastic handle.
Brand: Micronova™ MH-1
Code : 04
Additional Details : Weight : 0.23000kg
Description
The Micronova MicroMop™ String Mop Adapters work with a variety of string mops, large and small. The MH-1 adapter includes an attached, 60-inch plastic handle.
- Orange polypropylene string mop holders
- Lightweight and durable
- Holds a range of string mops
- MH-1 Adapter includes an attached 60-inch plastic coated handle
- Autoclavable
Specifications
Attached Plastic Handle | |
60 in. | |
152 cm | |
No | |
MicroMop™ and PolyGen™ Series Mops | |
Fiberglass, Polypropylene |
Orange | |
Non-sterile | |
Autoclavable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
For Cleaning Large Surface Areas Quickly and Efficiently |