missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MicroMop™ Adapters

These lightweight and durable, plastic string mop adapters work with a range of string mops and are available with the choice between a stainless steel handle attachment or an included plastic handle.

£71.20

Specifications

Product Type Attached Plastic Handle
Color Orange
Length (English) 60 in.
Sterility Non-sterile
Length (Metric) 152 cm
View More Specs

Products 1
Product Code Brand Product Type Material Autoclavable Price Quantity & Availability  
Product Code Brand Product Type Material Autoclavable Price Quantity & Availability  
12827033
View Documents
Micronova™
MH-1
Attached Plastic Handle Fiberglass, Polypropylene Autoclavable
£71.20
Each
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
Description

Description

The Micronova MicroMop™ String Mop Adapters work with a variety of string mops, large and small, and are available with a choice of two handle options. The QDMH-1 adapter, with a Quick Disconnect handle attachment, connects to the stainless steel SSU series handles. The MH-1 adapter includes an attached, 60-inch plastic handle.

  • Orange polypropylene string mop holders
  • Lightweight and durable
  • Holds a range of string mops
  • QDMH-1 Adapter features a Stainless Steel, Quick Disconnect Handle Attachment
  • MH-1 Adapter includes an attached 60-inch plastic coated handle
  • Autoclavable
Specifications

Specifications

Attached Plastic Handle
60 in.
152 cm
Reusable
MicroMop™ and PolyGen™ Series Mops
Fiberglass, Polypropylene
Orange
Non-sterile
Autoclavable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Cleaning Large Surface Areas Quickly and Efficiently
Videos
SDS
Documents

Documents

Product Certifications