Learn More
Micronova™ Stainless Steel Compact Cart and Bucket System
A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.
Brand: Micronova™ C-93
Additional Details : Weight : 22.67000kg
Description
The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.
- Compact and highly maneuverable cart system
- Electropolished 304 stainless steel cart and buckets
- Prevenz Antimicrobial Wheels with 360° rotation
- Available in single, double and triple bucket configurations
- Durable bacteria-resistant construction
- Rectangular buckets accept 18 inch wide mops
- Compatible with MegaWringer and Slim-T Wringer
- Autoclavable
Specifications
Triple Bucket Cart | |
Stainless Steel (304), Electropolished, Polyketone | |
8 gal. | |
53.3 x 97.8 x 43.2 cm (21 x 38.5 x 17 in.) | |
Slim-T Wringer series, fits 18 in. W mops | |
43.2 cm | |
21 in. | |
Non-sterile | |
97.8 cm |
30.3 L/Bucket, 90.8 L total | |
Yes | |
Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage | |
Cleaning Walls, Floors and Ceilings | |
17 in. | |
Three 8 gal. Buckets | |
53.3 cm | |
38.5 in. |