missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Stainless Steel Compact Cart and Bucket System
A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.
£1970.00 - £2630.00
Specifications
Material | Stainless Steel (304), Electropolished, Polyketone |
---|---|
Autoclavable | Yes |
Capacity (English) | 8 gal. |
Care Instructions | Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage |
For Use With (Application) | Cleaning Walls, Floors and Ceilings |
Product Code | Brand | Product Type | Dimensions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Dimensions | Price | Quantity & Availability | ||||
15860392
|
Micronova™
C-92 |
Double Bucket Cart | 53.3 x 64.8 x 43.2 cm (21 x 25.5 x 17 in.) |
£1970.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
15800510
|
Micronova™
C-93 |
Triple Bucket Cart | 53.3 x 97.8 x 43.2 cm (21 x 38.5 x 17 in.) |
£2630.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
Description
The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.
- Compact and highly maneuverable cart system
- Electropolished 304 stainless steel cart and buckets
- Prevenz Antimicrobial Wheels with 360° rotation
- Available in single, double and triple bucket configurations
- Durable bacteria-resistant construction
- Rectangular buckets accept 18 inch wide mops
- Compatible with MegaWringer and Slim-T Wringer
- Autoclavable
Specifications
Stainless Steel (304), Electropolished, Polyketone | |
8 gal. | |
Cleaning Walls, Floors and Ceilings | |
17 in. | |
21 in. | |
Non-sterile |
Yes | |
Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage | |
Slim-T Wringer series, fits 18 in. W mops | |
43.2 cm | |
53.3 cm |