missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Econo CurtainCleaner™ Tool and Covers

This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.

Brand:  Micronova™ QDECC-14

 View more versions of this product

Product Code. 15412060

  • £210.00 / Each
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Allows the operator to clean vinyl strip curtains, both sides at the same time, in cleanrooms and support areas. Micronova™ Econo CurtainCleaner™ grips the curtain at its uppermost connection to clean both sides of the curtain.

The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Electropolished stainless steel adapter with dual 14-inch bar clamps
  • Cleans both sides of strip curtain at the same time
  • Covers available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed for clean and controlled environments
  • Adapter connects to SSU series handles for extended reach
  • Gamma Irradiated covers available for aseptic areas
  • Holds up to alcohol and strong disinfectants
  • Launderable for re-use
  • Autoclavable
Specifications

Specifications

35.6 x 19.1 cm (14 x 7.5 in.)
14 in.
35.6 cm
19.1 cm
Chemicals
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Cleaning and Sanitization Cleanroom Strip Curtains
Quick Disconnect Adapter
Non-sterile
Autoclavable
7.5 in.
Reusable
SSU Series Handles
Electropolished Stainless Steel (304), Acetal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.