missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Hand Held Scraper
A hand held, polypropylene scraper tool with an injection-molded, seamless design that prevents bacterial growth during residue and build-up removal in controlled environments.
Brand: Micronova™ HHSWH-10
39.72 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
The Micronova Hand Held Scraper features injection-molded, polypropylene construction, without seams or cracks that might harbor bacterial growth. The scraper is autoclavable and will not scratch metal surfaces.
- Injection-molded, hand held scraper tool
- For removing residue and build up in controlled environments
- White polypropylene construction
- No seams or cracks to harbor bacterial growth
- Will not scratch metal surfaces
- Available in 8 or 10-inch lengths
- Autoclavable
Specifications
Scraper Tool | |
9.25 in. | |
23.5 cm | |
10.8 cm | |
Chemicals | |
Reusable | |
Store at Ambient Temperature | |
FDA Compliant |
White | |
Non-sterile | |
Autoclavable | |
4.25 in. | |
11.8 x 24.64 cm (4.4 x 9.7 in.) | |
1/Pk., 12/Cs. | |
Controlled Environment Residue Removal | |
Polypropylene |