Learn More
Micronova™ M-Zone™ Bottle Brush
Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
Brand: Micronova™ BRWH-01
Description
A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.
- Multipurpose, color-coded plastic bottle brushes
- Durable, stiff polyester bristles
- Easy grip plastic handle
- For versatile and aggressive cleaning of bottles and equipment
- Made from FDA approved, BPA free base resins
- Available in Blue, Green, Red, White and Yellow
Specifications
Bottle Brush | |
Soft | |
Polypropylene | |
Bound Bristle Tip | |
Rounded, white, Bottle Brush Head with soft bristles, attached to a fixed length, white, plastic handle with rounded end. | |
Keep at ambient temperature | |
White | |
3.25 in. | |
16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm) | |
Non-filtered | |
Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities. | |
3.5 in | |
Handle/Included, Part of Brush | |
3.25 in. | |
9.75 in. | |
8.26 cm | |
24.77 cm | |
19 | |
12/Cs. | |
16 x 10 x 6 in. | |
8.9 cm | |
8.26 cm |
Polyester | |
Yes | |
Round | |
Non-sterile | |
Not Autoclavable | |
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved | |
Keep at ambient temperature | |
8.26 cm | |
Reusable | |
Yes | |
BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover | |
8.89 cm | |
16 in. | |
6.5 in. | |
40.6 cm | |
16.5 cm | |
Polypropylene, Polyester | |
Each Brush single bagged. | |
Standard disinfectants and cleaning solutions | |
3.5 in. | |
3.25 in. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047681-000 | Certificate of Compliance | 31/01/2025 | BRWH-01 |
046496-000 | Certificate of Compliance | 11/12/2024 | BRWH-01 |
046253-000 | Certificate of Compliance | 01/11/2024 | BRWH-01 |
045100-000 | Certificate of Compliance | 15/10/2024 | BRWH-01 |
044765-000 | Certificate of Compliance | 09/08/2024 | BRWH-01 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.