Learn More
Micronova™ M-Zone™ Bottle Brush
Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
Brand: Micronova™ BRRE-01
Description
A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.
- Multipurpose, color-coded plastic bottle brushes
- Durable, stiff polyester bristles
- Easy grip plastic handle
- For versatile and aggressive cleaning of bottles and equipment
- Made from FDA approved, BPA free base resins
- Available in Blue, Green, Red, White and Yellow
Specifications
Bottle Brush | |
Soft | |
Polypropylene | |
Curved | |
Rounded, red, Bottle Brush Head with soft bristles, attached to a fixed length, red, plastic handle with rounded end. | |
Keep at ambient temperature | |
Red | |
3.25 in. | |
16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm) | |
Non-filtered | |
Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities. | |
3.5 in | |
Handle/Included, Part of Brush | |
3.25 in. | |
9.75 in | |
8.26 cm | |
24.77 cm | |
Polypropylene, Polyester | |
Each brush single bagged | |
Standard disinfectants and cleaning solutions | |
3.5 in. | |
3.25 in. |
Polyester | |
Yes | |
Round | |
Non-sterile | |
Not Autoclavable | |
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved | |
Keep at ambient temperature | |
8.26 cm | |
Reusable | |
No | |
BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover | |
8.89 cm | |
16 in. | |
6.5 in. | |
40.6 cm | |
16.5 cm | |
6.35 mm | |
19 | |
12/Cs. | |
16 x 10 x 6 in. | |
8.9 cm | |
8.26 cm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046603-000 | Certificate of Compliance | 16/12/2024 | BRRE-01 |
039944-000 | Certificate of Compliance | 12/09/2023 | BRRE-01 |
039453-000 | Certificate of Compliance | 24/08/2023 | BRRE-01 |
037676-000 | Certificate of Compliance | 31/05/2023 | BRRE-01 |
036957-000 | Certificate of Compliance | 23/02/2023 | BRRE-01 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.