Learn More
Micronova™ Valve Brush
A large, oval-shaped, polyester bristle brush with a BPA-free plastic core and handle, designed to clean drums, tanks and buckets.
Brand: Micronova™ BRWH-50
78.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Valve Brush is ideal for equipment cleaning, including drums, tanks and buckets. All materials of construction are produced from base resins that are BPA free and FDA approved.
- Large, oval-shaped brush with attached handle
- Ideal for cleaning drums, tank, buckets and other equipment
- Polyester bristles with a plastic core and handle
- BPA free and FDA approved
Specifications
Valve Brush | |
Autoclavable | |
Keep at ambient temperature | |
10.2 cm | |
No | |
16 in. | |
Polyester | |
10.2 cm |
Non-sterile | |
White | |
4 in. | |
10 cm | |
Valve Brush to Clean Drums, Tanks, Buckets | |
40.6 cm | |
Chemicals |