missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 293 Qartz Microfiber Filter
Low heavy metal content. Fisherbrand™ Grade 293 Qartz Microfiber Filters are binder free, without glass fibers.
Brand: Fisherbrand™
Code : 47
Additional Details : Weight : 0.01000kg
Description
- Binder free, without glass fibers
- Made with 100% micro-quartz fibers
- Operating temperature resistance: 900°C
- Low heavy metal content
Specifications
20 at 40cm/sec. | |
Microquartz Fiber | |
Quartz Microfiber | |
293 | |
Filter |
85 g/m2 | |
Disc | |
Emission control of chimney smokes, exhaust gases and aerosols, analysis of Acidic gases (except HF), control of suspended lead particles in air | |
900°C | |
55 mm |