missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 293 Qartz Microfiber Filter
Low heavy metal content. Fisherbrand™ Grade 293 Qartz Microfiber Filters are binder free, without glass fibers.
£55.90 - £158.00
Specifications
Air Resistance | 20 at 40cm/sec. |
---|---|
Basis Weight | 85 g/m2 |
Filter Type | Microquartz Fiber |
Format | Disc |
Material | Quartz Microfiber |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
11784063
|
Fisherbrand™
|
Dia.: 110mm; Plain disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11820952
|
Fisherbrand™
|
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
11810952
|
Fisherbrand™
|
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
11713183
|
Fisherbrand™
|
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
11714636
|
Fisherbrand™
|
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
Description
- Binder free, without glass fibers
- Made with 100% micro-quartz fibers
- Operating temperature resistance: 900°C
- Low heavy metal content
Specifications
20 at 40cm/sec. | |
Microquartz Fiber | |
Quartz Microfiber | |
293 | |
Filter |
85 g/m2 | |
Disc | |
Emission control of chimney smokes, exhaust gases and aerosols, analysis of Acidic gases (except HF), control of suspended lead particles in air | |
900°C |