missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Microsart Mini Vacuum Pump
Ideal small vacuum pump for single vacuum filtrations. Sartorius™ Microsart Mini Vacuum Pump is designed to meet the needs of microbiology laboratories.
Brand: Sartorius™ 16694-2-50-06
596.99 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
This item is not returnable.
View return policy
Description
- 6L/min for 1-branch manifolds and individual filter holders
- Intelligent pump design facilitates easy and efficient operation, even in limited space
- Adjustable vacuum
- Integral, newly structured, leak-proof membrane
- Noise development during operation is reduced by 50% compared to conventional membrane pumps
- Maintenance-free, 5,000 operating hours guaranteed

Specifications
100 mbar | |
230 V 50 Hz 65 w | |
90 mm | |
65 w | |
40°C | |
6 L/min. | |
50 Hz | |
164 mm | |
Single filtration run with individual filter station |
0.63 A | |
164 x 90 x 141 mm | |
53.5 db (A) | |
1.9 kg | |
5°C | |
Food and beverage, environmental/water testing, pharma/biotech, microbial enumeration | |
141 mm | |
Microsart Mini Vacuum Pump | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
82Hours
13Minutes
34Seconds
1New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Microsart Mini Vacuum Pump > Flow Rate: 6L/min
Spot an opportunity for improvement?Share a Content Correction