missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ MicroSeal SuperSorb™ Wipers
BIOPHARMA

Sealed Edge Cleanroom Laundered 100% Polyester Knit wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).

Brand:  Berkshire™ MSSS.0909.8

 View more versions of this product

Product Code. 15526344

  • £1220.00 / Pack of 800
Estimated Shipment: 17-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 100% continuous filament polyester knit
  • Two-ply pinsonic construction with unique knit structure and pattern
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
Specifications

Specifications

Cleanroom Wipe
22.86 cm
22.86 cm
IPA, Acetone and other solvents
RoHS 2002/05, REACH
Sealed
Chamber cleaning and cmP processing
Non-sterile
9 in.
9 in.
Polyester Knit
267
White
9 x 9 in. (22.86 x 22.86 cm)
2-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.