missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ MicroSeal SuperSorb™ Wipers
Sealed Edge Cleanroom Laundered 100% Polyester Knit wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).
£1175.00
Spezifikation
Material | Polyester Knit |
---|---|
Compatibility | IPA, Acetone and other solvents |
Basis Weight | 267 |
Certifications/Compliance | RoHS 2002/05, REACH |
Edges | Sealed |
Beschreibung
- 100% continuous filament polyester knit
- Two-ply pinsonic construction with unique knit structure and pattern
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
Spezifikation
Polyester Knit | |
267 | |
Sealed | |
2-ply |
IPA, Acetone and other solvents | |
RoHS 2002/05, REACH | |
Chamber cleaning and cmP processing | |
Non-sterile |