missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MICROSTAR Control, Overhead Stirrer
High-tech, compact overhead stirrer with a lifetime guarantee.
Brand: IKA™ 0025001986
692.06 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
- State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
- Clear display for all essential information at a glance
- Integrated timer / counter for the control of kinetic sensitive reactions and reminders
- USB interface, e.g., for documenting parameters using labworldsoft™ or installing firmware updates
- Intuitive and simple handling
- Touch-sensitive surface for long service life
- Temperature reading on display
- Chemical resistant housing
- Key lock function
- Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
Specifications
30 to 1000 rpm | |
LCD | |
32 w | |
100-240 V, 50/60 Hz, 32 W | |
0.5 to 8 mm | |
Microstar 15 | |
15 Ncm | |
1.26 kg |
10 L | |
100/240 V, DC Voltage: 24 V | |
60 x 173 x 136 mm | |
50/60 Hz | |
Alu-Cast Coating/Thermoplastic Polymer | |
Brushless DC | |
8000 mPas |