missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MICROSTAR Control, Overhead Stirrer
GREENER_CHOICE

High-tech, compact overhead stirrer with a lifetime guarantee.

£1545.00

Specifications

Display LCD
Voltage 100/240 V, DC Voltage: 24 V
Wattage 32 w
Dimensions (L x W x H) 60 x 173 x 136 mm
Electrical Requirements 100-240 V, 50/60 Hz, 32 W
View More Specs

Products 1
Product Code Brand Capacity Speed Torque Viscosity Price Quantity & Availability  
Product Code Brand Capacity Speed Torque Viscosity Price Quantity & Availability  
15720728
GREENER_CHOICE
View Documents Promotion Details
IKA™
0025001986
10 L 30 to 1000 rpm 15 Ncm 8000 mPas
£1545.00
Each
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
Description

Description

  • Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
  • State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
  • Clear display for all essential information at a glance
  • Integrated timer / counter for the control of kinetic sensitive reactions and reminders
  • USB interface, e.g., for documenting parameters using labworldsoft™ or installing firmware updates
  • Intuitive and simple handling
  • Touch-sensitive surface for long service life
  • Temperature reading on display
  • Chemical resistant housing
  • Key lock function
  • Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
Specifications

Specifications

LCD
32 w
100-240 V, 50/60 Hz, 32 W
0.5 to 8 mm
Brushless DC
100/240 V, DC Voltage: 24 V
60 x 173 x 136 mm
50/60 Hz
Alu-Cast Coating/Thermoplastic Polymer
1.26 kg
Videos
SDS
Documents

Documents

Product Certifications