missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Microtitration Plate
The Microtitration Plate has 96 sample wells, available in two shapes: flat bottom and V-bottom.
Brand: KARTELL 02620/S
47.93 GBP valid until 2024-12-31
Use promo code "21898" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.33000kg
Description
- Multiple-well plates with 96 sample wells in clear PS.
- Flat bottom or V-bottom wells, single wrapped sterile.
Specifications
No Barcode | |
8 x 12 | |
None | |
Polystyrene | |
96 | |
Non-treated | |
Sterile |
Standard | |
Not Autoclavable | |
Clear | |
0.404 mL | |
Sterile | |
Flat Bottom (F-well) |