missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Microtitration Plate
The Microtitration Plate has 96 sample wells, available in two shapes: flat bottom and V-bottom.
£48.15 - £50.45
Specifications
Barcode | No Barcode |
---|---|
Format | Standard |
Array | 8 x 12 |
Autoclavable | Not Autoclavable |
Binding Type | None |
Product Code | Brand | Well Shape | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Shape | Sterility | Price | Quantity & Availability | ||||
12830923
|
KARTELL
02620/S |
Flat Bottom (F-well) | Sterile |
£50.45
Pack of 50 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
12850923
|
KARTELL
02622/S |
Conical Bottom (V-well) | Sterile |
£48.45
Pack of 50 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10459402
|
KARTELL
0262200 |
Conical Bottom (V-well) | Non-sterile |
£48.15
Pack of 50 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Multiple-well plates with 96 sample wells in clear PS.
- Flat bottom or V-bottom wells, single wrapped sterile.
Specifications
No Barcode | |
8 x 12 | |
None | |
Polystyrene | |
Non-treated |
Standard | |
Not Autoclavable | |
Clear | |
96 |