Learn More
Fisherbrand™ Microtube Boxes
Designed to ensure that the tubes contained will remain in their appointed wells even if the box is tipped or knocked when the lid is in place. Microtube Boxes have a low profile and will fit into most standard freezers.
Brand: Fisherbrand™ HS120220
72.83 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Store in mechanical freezers or vapor phase LN2 to reduce the possibility of damage during removal.
- Will fit into most standard freezer racking
- Complete with well dividers in packs of 10
Specifications
Lid | |
Cardboard | |
169 x 0.2 mL Tubes (Up to 9.5 mm Size) | |
169, 13 x 13 array | |
10 Pk. | |
13.3 x 13.3 x 2.9 cm | |
5.2 in. | |
5.2 in. | |
1.1 in. |
White | |
Square | |
Lid, Well Divider | |
Microtube Box | |
Mechanical freezers or vapor phase LN2 | |
13.3 cm | |
13.3 cm | |
2.9 cm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.