Learn More
Fisherbrand™ Polypropylene Cryogenic Storage Box
Store up to 81 microtube and cryogenic vials in vibrantly colored boxes. Fisherbrand™ Polypropylene Microtube Storage Boxes are designed for quick visual identification and easy access within a compact footprint. Safe for low temperature storage.
Brand: Fisherbrand™ HS120040
25.87 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Compact footprint for storage of up to 81 microtube and cryogenic vials.
- Made from polypropylene
- Store microtubes or cryogenic vials
- Easy open, friction fit lid
- Safe for low temperature storage
- Tubes: 1.5/2.0mL
- Wells: 81
- Well Dia: 12.3mm
- Autoclavable
Each Fisherbrand™ Microtube Storage box is designed for quick visual identification.
- Uniform wells with location ID
- Tube capacity is indicated on the outside of the box
- Translucent vibrant colors with a frosted labeling area
- Debossed with a distinctive wave design
Specifications
Friction-Fit Lid | |
Polypropylene | |
Cryo Storage Box | |
81 | |
9 x 9 | |
130 mm | |
47 mm |
Assorted (Blue, Green, Orange, Purple, Yellow) | |
Square | |
Microtube Storage | |
5 Pack | |
130 x 130 x 47 mm | |
130 mm | |
0.73 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.