missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLGV033NS

Code : 71

Additional Details : Weight : 0.20610kg

 View more versions of this product

Product Code. 10040752

  • £174.00 / Pack of 50
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane
  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Compatible with aqueous and mild organic solutions
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications

Specifications

Yellow
PVDF (Membrane), Polypropylene (Housing)
0.22 μm
4.5 cm2
≤80 μL
Female Luer-Lok™
Millex™
Syringe Filter
27 mm
33 mm
Single-use
Durapore PVDF
Non-sterile
Analytical sample prep
PP
Male Luer slip
Pk. of 50
<100 mL
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers