missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£174.00 - £2040.00
Specifications
Disposable | Single-use |
---|---|
Pore Size | 0.22 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Inlet Style | Female Luer-Lok™ |
Product Code | Brand | Hold up Volume (After Air Purge) | Length (Metric) | Outlet Style | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hold up Volume (After Air Purge) | Length (Metric) | Outlet Style | Quantity | Price | Quantity & Availability | ||
11792524
|
Merck
SLGVX13NK |
≤15 μL | 21 mm | Male Luer slip | 1000Pack |
£1720.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10394009
|
Merck
SLGVX13NL |
≤15 μL | 21 mm | Male Luer slip | 100Pack |
£251.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10745746
|
Merck
SLGVX13TL |
≤15 μL | 48 mm | Tube outlet | 100Pack |
£462.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10728864
|
Merck
SLGV033NB |
≤80 μL | 25 mm | Male Luer slip | Pk. of 250 |
£1345.00
Pack of 250 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10375852
|
Merck
SLGV033NK |
≤80 μL | 27 mm | Male Luer slip | Pk. of 1000 |
£2040.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
10040752
|
Merck
SLGV033NS |
≤80 μL | 27 mm | Male Luer slip | Pk. of 50 |
£174.00
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
10430781
|
Merck
SLGVR04NL |
≤10 μL | 19.7 mm | Male Luer slip, stepped | 100Pack |
£333.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Single-use | |
Non-sterile | |
Female Luer-Lok™ |
0.22 μm | |
Analytical sample prep | |
Syringe Filter |