missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLGVX13NL
Code : 71
Additional Details : Weight : 0.15980kg
Beschreibung
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Spezifikation
Yellow | |
Durapore PVDF | |
Non-sterile | |
≤15 μL | |
Female Luer-Lok™ | |
Male Luer slip | |
Syringe Filter | |
21 mm | |
13 mm |
Single-use | |
0.22 μm | |
Analytical sample prep | |
PP | |
100/Pk. | |
100Pack | |
<10 mL | |
13 mm |