missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLGVR04NL

203.98 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.12600kg

 View more versions of this product

Product Code. 10430781

  • £333.00 / Pack of 100
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane
  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Compatible with aqueous and mild organic solutions
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications

Specifications

Single-use
PVDF
Non-sterile
≤10 μL
Female Luer-Lok™
Male Luer slip, stepped
100Pack
1 mL
4.0 mm
PVDF Membrane
0.22 μm
Analytical sample prep
HDPE
100/Pk.
Millex™
Syringe Filter
19.7 mm
4.0 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers