missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, MCE, 0.8 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLAA025NB
This item is not returnable.
View return policy
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Non-Sterile Millex™ Syringe Filters with MCE Membrane:- Housing is made from a low-extractable polyvinylidene chloride (PVC).
Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration
Specifications
Single-use | |
0.8 μm | |
Analytical sample prep | |
250Pack | |
100 mL | |
25 mm |
Mixed Cellulose Esters (MCE) | |
Non-sterile | |
PVC | |
Syringe Filter | |
25 mm |