missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, MCE, 0.8 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£570.00 - £2155.00
Specifications
Disposable | Single-use |
---|---|
Material | Mixed Cellulose Esters (MCE) |
Pore Size | 0.8 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10186340
|
Merck
SLAA025NB |
250Pack |
£570.00
Pack of 250 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
10248300
|
Merck
SLAA025NK |
1000Pack |
£2155.00
Pack of 1000 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Non-Sterile Millex™ Syringe Filters with MCE Membrane:- Housing is made from a low-extractable polyvinylidene chloride (PVC).
Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration
Specifications
Single-use | |
0.8 μm | |
Analytical sample prep | |
Syringe Filter | |
25 mm |
Mixed Cellulose Esters (MCE) | |
Non-sterile | |
PVC | |
100 mL | |
25 mm |