missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLHN033NK
This item is not returnable.
View return policy
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:• Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents• Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs • Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab• Polypropylene housing, offering a low level of extractables and broad chemical compatibilityAvailable in Multiple Pack Sizes:SKU ending with NS (-------NS): 50 per packSKU ending with NL (-------NL): 100 per packSKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outletSKU ending with NB (-------NB): 250 per packSKU ending with NK (-------NK): 1000 per pack Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic SolutionsSpecifications
Single-use | |
0.45 μm | |
Analytical sample prep | |
Male Luer slip | |
Syringe Filter | |
33 mm |
Nylon | |
Non-sterile | |
PP | |
1000Pack | |
<100 mL | |
33 mm |