missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£178.00 - £2440.00
Specifications
Disposable | Single-use |
---|---|
Material | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Product Code | Brand | Diameter (Metric) Filter | Outlet Style | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Outlet Style | Quantity | Price | Quantity & Availability | |||
11732524
|
Merck
SLHNX13NK |
13 mm | Male Luer slip | 1000Pack |
£1700.00
Pack of 1000 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
10309880
|
Merck
SLHNX13NL |
13 mm | Male Luer slip | 100Pack |
£455.00
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
12531269
|
Merck
SLHNX13TL |
13 mm | Tube outlet | 100Pack |
£259.00
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
10423513
|
Merck
SLHN033NB |
33 mm | Male Luer slip | 250Pack |
£675.00
Pack of 250 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
10131873
|
Merck
SLHN033NK |
33 mm | Male Luer slip | 1000Pack |
£2440.00
Pack of 1000 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||
10769503
|
Merck
SLHN033NS |
33 mm | Male Luer slip | 50Pack |
£178.00
Pack of 50 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:- Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Specifications
Single-use | |
0.45 μm | |
Analytical sample prep | |
Syringe Filter |
Nylon | |
Non-sterile | |
PP |