missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter Unit, Hydrophilic PTFE, 0.45 μm
Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
Brand: Merck SLCRX13NK
Additional Details : Weight : 0.36000kg
Description
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Blue | |
Filtration of Protein-Containing Aqueous or Organic Solutions | |
0.45 μm | |
0.8 cm² | |
≤ 15 μL | |
Female Luer-Lok™ | |
1000 | |
45°C | |
21 mm | |
13 mm |
Single-use | |
PTFE | |
Non-sterile | |
Analytical sample prep | |
PP | |
Male Luer slip | |
Aqueous, Organic | |
<10 mL | |
13 mm |