missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter Unit, Hydrophilic PTFE, 0.45 μm
Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
£274.00 - £1670.00
Specifications
Color Code | Blue |
---|---|
Disposable | Single-use |
Material | PTFE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Product Code | Brand | Outlet Style | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Outlet Style | Pore Size | Quantity | Price | Quantity & Availability | |||
15814146
|
Merck
SLCRX13NK |
Male Luer slip | 0.45 μm | 1000 |
£1670.00
Pack of 1000 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
15874276
|
Merck
SLCRX13NL |
Male Luer slip | 0.45 μm | 100 |
£274.00
Pack of 100 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
15824146
|
Merck
SLCRX13TL |
Tube | 0.45 μm | 100 |
£332.00
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Description
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Blue | |
PTFE | |
Non-sterile | |
Analytical sample prep | |
PP | |
45°C | |
13 mm |
Single-use | |
0.45 μm | |
0.8 cm² | |
≤ 15 μL | |
Female Luer-Lok™ | |
<10 mL | |
13 mm |