missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter Unit, Hydrophilic PTFE, 0.45 μm

Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS

Brand:  Merck SLCRX13TL

Additional Details : Weight : 0.37000kg

 View more versions of this product

Product Code. 15824146

  • £332.00 / Pack of 100
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE
  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
  • Filtration of protein-containing aqueous or organic solutions
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications

Specifications

Blue
Filtration of protein-containing solutions, and aqueous or organic solutions
0.45 μm
0.8 cm²
≤ 15 μL
Female Luer-Lok™
100
45°C
48 mm
13 mm
Single-use
PTFE
Non-sterile
Analytical sample prep
PP
Tube
Aqueous, Organic
<10 mL
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers