missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicell™ 24-Well Cell Culture plates

Provides twice the membrane area of standard 24-well plates

Brand:  Merck PSMT010R5

Code : 71

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10479173

  • £945.00 / Pack of 5
Estimated Shipment: 06-12-2024
to see stock.
Add to basket

Description

Description

Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.

  • Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
  • Apical assist protects the cell monolayer during manual feeding
  • Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
  • Tissue culture-treated membrane promotes cell attachment
  • Raised well edges improve tape sealing
  • Large-font labeling for user convenience

Specifications

Specifications

With Lid
Polystyrene
Cell Culture Insert
Cell migration, invasion and chemotaxis and many other cell based applications
5 μm
PCF
8.48 cm
0.7 cm2
Sterile
24
24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid
5/Pk.
128 mm
26.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers