missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ 24-Well Cell Culture plates
Provides twice the membrane area of standard 24-well plates
£213.00 - £945.00
Specifications
Material | Polystyrene |
---|---|
Well Count | 24 |
Length (Metric) | 128 mm |
Height (Metric) | 26.2 mm |
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
10174263
|
Merck
PSET010R5 |
PCF | 8 μm |
£945.00
Pack of 5 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
11702505
|
Merck
PSHT010R1 |
PCF | 0.4 μm |
£229.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
10479173
|
Merck
PSMT010R5 |
PCF | 5 μm |
£945.00
Pack of 5 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
11712505
|
Merck
PSRP010R1 |
PET | 1 μm |
£213.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
10193833
|
Merck
PSST010R1 |
PCF | 3 μm |
£222.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
Polystyrene | |
24 | |
128 mm | |
26.2 mm |