missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicell™ 24-Well Cell Culture plates

Provides twice the membrane area of standard 24-well plates

Brand:  Merck PSRP010R1

Code : 71

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11712505

  • £213.00 / Each
Estimated Shipment: 06-12-2024
to see stock.
Add to basket

Description

Description

Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.

  • Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
  • Apical assist protects the cell monolayer during manual feeding
  • Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
  • Tissue culture-treated membrane promotes cell attachment
  • Raised well edges improve tape sealing
  • Large-font labeling for user convenience

Specifications

Specifications

Clear
Polystyrene
Clear
Polystyrene
Sterile
24
Lid, Single Well Feeder Tray, 24-Well Cell Culture Plate, 24-Well Receiver Tray
Ea.
128 mm
26.2 mm
Closure Included
Flat
0.7 sq. cm
Rectangular
Cell Culture Plate
Cell attachment, growth and differentiation for many cell applications
1 μm
PET
84.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers