missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Mini Gas Bubbler
Used in inert atmosphere experiments. Pyrex™ Mini Gas Bubbler is ideal for bubble counting.
Brand: Quickfit GB3/SC
262.28 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- For use in inert atmosphere experiments
- Ideal for bubble counting
- Complete with detachable plastic hose connections to allow easy and safe attachment to 9mm bore flexible tubing

Specifications
2 mL | |
Mini Gas Bubbler | |
Inert atmosphere experiments and bubble counting |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Mini Gas Bubbler > Capacity: 2mL
Spot an opportunity for improvement?Share a Content Correction