missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Mini Profile™ Capsules with Profile II Filter
Mini Profile™ Capsules designed for research applications only.
£246.00
Specifications
Material (Membrane) | Spun Polypropylene |
---|---|
Sterility | Non-sterile |
Filtration Area | 46 cm2 |
No. per Pack | 3/Pk. |
Outlet Style | 9/16 in. Hose Barb |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17104221
|
Cytiva (formerly Pall Lab)
12074 |
1 μm |
£246.00
Pack of 3 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17194211
|
Cytiva (formerly Pall Lab)
12073 |
0.5 μm |
£246.00
Pack of 3 |
Estimated Shipment: 07-03-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Users have the convenient choice between high void-volume depths medium or high-area pleated depth filter
- Modules can come in different filter specifications to meet the specific needs of an early phase process development
Specifications
Spun Polypropylene | |
46 cm2 | |
9/16 in. Hose Barb |
Non-sterile | |
3/Pk. |