missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini UV Lamp
Manufactured of impact-resistant plastic which resists fading or cracking. UVP™ Mini UV Lamps are small enough to fit in a pocket. Lightweight, portable lamp is excellent for field use.
Brand: UVP 95-0158-04
This item is not returnable.
View return policy
Description
- Manufactured of impact-resistant plastic which resists fading or cracking
- Lamps are small enough to fit in a pocket
- A nylon strap is attached for easy carrying
- Requires 4 AA batteries
Specifications
4 W | |
159 x 25 mm | |
64 mm | |
159 mm | |
UVG-4 | |
(4) AA Batteries |
254 nm | |
159 x 25 x 64 mm | |
Nylon strap | |
Plastic | |
25 mm | |
Mini UV Lamp |
Product Suggestions
Customers who viewed this item also viewed
UVP019 Lampes UV MINI
File size: 1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP Mini UV Lamp > Model: UVG-4; Wavelength: 254nm
Spot an opportunity for improvement?Share a Content Correction