missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MiniAmp™ Plus Thermal Cycler

The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.

Brand:  Applied Biosystems™ A37835

4283.50 GBP valid until 2025-12-31
Use promo code "24269" to get your promotional price.


 View more versions of this product

Product Code. 15866152

  • £4875.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Innovations like a responsive color touch-screen and VeriFlex Blocks temperature-control technology enable simple, accurate optimization. The MiniAmp Plus Thermal Cycler can be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.

Key features and benefits:

  • VeriFlex Blocks—with three independent temperature zones for precise temperature control over your PCR optimization
  • 5-inch intuitive color touch-screen—for easy programming and training of new users
  • Small footprint—With dimensions of 19 cm wide and 39 cm deep, you can fit the MiniAmp Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
  • WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
High-throughput Compatible
<0.5°C (20 sec. after reaching 95°C)
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
100/240 V
Thermal Cycler
0°C to 100°C
500 W
>1000
13 lb. (5.9 kg)
• MiniAmp Thermal Cycler
• Country-specific power cord

Applied Biosystems GeneAmp plastics consumables
Fast, Standard
1 x 96-well, 0.2 mL
5 in. Color TFT LCD Touchscreen
Limited Warranty
USB, Wi-Fi, Ethernet
3.5°C/sec. (Block), 2.7°C/sec. (Sample)
1 instrument
96-well, 3-Zone VeriFlex Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.