Learn More
Sartorius Stedim Biotech™ Minisart™ PES Venting Filter
Sartorius Stedim Biotech™ Minisart™ PES Venting Filter is a premium quality, hydrophobic PES filter designed for venting and gas filtration.
Brand: Sartorius Stedim Biotech™ 1757G----------K
158.54 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
- Premium filters for fail-safe filtration
- Can be used for sterile filtration
- Suitable for venting or filtration of gases and air
- Can be sterilized by gamma irradiation, autoclaving or EO
Specifications
White | |
PES | |
Non-sterile | |
Polypropylene | |
26 mm |
Hose barb connection | |
0.2 μm | |
Venting and gas filtration | |
50/pk. |