missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Minisart™ PES Venting Filter
Sartorius Stedim Biotech™ Minisart™ PES Venting Filter is a premium quality, hydrophobic PES filter designed for venting and gas filtration.
£171.00 - £1120.00
Specifications
Color | White |
---|---|
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Venting and gas filtration |
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
15678058
|
Sartorius Stedim Biotech™
1757H----------K |
Male luer slip connection | 50/pk. |
£229.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
15688058
|
Sartorius Stedim Biotech™
1757H----------Q |
Male luer slip connection | 500/pk. |
£1120.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
15658058
|
Sartorius Stedim Biotech™
1757G----------K |
Hose barb connection | 50/pk. |
£171.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
15668058
|
Sartorius Stedim Biotech™
1757G----------Q |
Hose barb connection | 500/pk. |
£1120.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
- Premium filters for fail-safe filtration
- Can be used for sterile filtration
- Suitable for venting or filtration of gases and air
- Can be sterilized by gamma irradiation, autoclaving or EO
Specifications
White | |
0.2 μm | |
Venting and gas filtration | |
26 mm |
PES | |
Non-sterile | |
Polypropylene |